Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK
Mfr # CCPL1H4651-X
Zoro # G704859178
product price: $430.99
/pk 10, $43.10/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Polymer Cable Cleat
- Color Black
- For Use With Single Cables w/a Cable Diameter 46-51mm
- Temp. Range 140 Degrees F to -40 Degrees F
- For Use On Short-Circuit Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCPL1H4651-X
- Zoro # G704859178
- UPC # 61305673300
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Polymer Cable Cleat |
Color | Black |
For Use With | Single Cables w/a Cable Diameter 46-51mm |
Temp. Range | 140 Degrees F to -40 Degrees F |
For Use On | Short-Circuit Protection |
Standards | IEC 61914:2015 |
Material | Nylon |
Application | Short-Circuit Protection |
Environment | Indoor/Outdoor |
Product Type | Polymer Cable Cleat |
Minimum Operating Temperature (°C) | -40 |
Minimum Operating Temperature (°F) | -40 |
Maximum Installation Temperature (°F) | 140 |
Maximum Operating Temperature (°C) | 60 |
Minimum Installation Temperature (°F) | -40 |
Maximum Operating Temperature (°F) | 140 |
Resistance Properties | Flame-Resistant |
Maximum Installation Temperature (°C) | 60 |
Minimum Installation Temperature (°C) | -40 |
Max Operating Temperature | 60 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
The CCPL1H4651-X Polymer One-Hole Cable Cleat is ideal for lower to medium short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 69.5kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 46-51mm and installs direct to the cable tray rung via fixing hole and user-supplied M10 bolt. Features glass filled nylon material and rounded edges for cable insulation protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL VoIP Stainless Steel Faceplates (ATBK-VOIP)
- SOUTHWIRE UL SJEOOW Portable Cord, 16 AWG, 26 Strand, 3C, TPE, Black, Sold by the FT (55040302)
- BLUE SEA SYSTEMS Fuse Holder, 30A Amp Range, Wire Leads (5061)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC50D0625)
- Panduit Cable Clamps & Clips