Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK
Mfr # CCPL1H2327-X
Zoro # G404858730
product price: $341.99
/pk 10, $34.20/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Polymer Cable Cleat
- Color Black
- For Use With Single Cables w/a Cable Diameter 23-27mm
- Standards IEC 61914:2015
- Temp. Range 140 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCPL1H2327-X
- Zoro # G404858730
- UPC # 61305673296
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Polymer Cable Cleat |
Color | Black |
For Use With | Single Cables w/a Cable Diameter 23-27mm |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
For Use On | Short-Circuit Protection |
Material | Nylon |
Application | Short-Circuit Protection |
Minimum Installation Temperature (°F) | -40 |
Minimum Operating Temperature (°F) | -40 |
Minimum Operating Temperature (°C) | -40 |
Maximum Installation Temperature (°F) | 140 |
Resistance Properties | Flame-Resistant |
Minimum Installation Temperature (°C) | -40 |
Maximum Installation Temperature (°C) | 60 |
Product Type | Polymer Cable Cleat |
Environment | Indoor/Outdoor |
Maximum Operating Temperature (°F) | 140 |
Maximum Operating Temperature (°C) | 60 |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCPL1H2327-X Polymer One-Hole Cable Cleat is ideal for lower to medium short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 69.5kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 23-27mm and installs direct to the cable tray rung via fixing hole and user-supplied M10 bolt. Features glass filled nylon material and rounded edges for cable insulation protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Winged, Gray, PK50 (10-2H2)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (9001KS88BH2)
- CARLON Outlet Box, Box Accessory, PVC (B455A-UPC)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Fixed dia. Clamp Kit, Nat (KP-507)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- ZSI Cush-A-Click, Pipe Clamp, 1-3/8" (CAC22)
- Panduit Cable Clamps & Clips