Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK
Mfr # CCPL1H1316-X
Zoro # G804858873
product price: $296.99
/pk 10, $29.70/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Polymer Cable Cleat
- Color Black
- For Use With Single Cables w/a Cable Diameter 13-16mm
- Material Nylon
- For Use On Short-Circuit Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCPL1H1316-X
- Zoro # G804858873
- UPC # 61305673293
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Polymer Cable Cleat |
Color | Black |
For Use With | Single Cables w/a Cable Diameter 13-16mm |
Material | Nylon |
For Use On | Short-Circuit Protection |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
Application | Short-Circuit Protection |
Product Type | Polymer Cable Cleat |
Minimum Installation Temperature (°F) | -40 |
Maximum Operating Temperature (°F) | 140 |
Maximum Installation Temperature (°F) | 140 |
Maximum Installation Temperature (°C) | 60 |
Resistance Properties | Flame-Resistant |
Minimum Installation Temperature (°C) | -40 |
Maximum Operating Temperature (°C) | 60 |
Minimum Operating Temperature (°F) | -40 |
Environment | Indoor/Outdoor |
Minimum Operating Temperature (°C) | -40 |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
The CCPL1H1316-X Polymer One-Hole Cable Cleat is ideal for lower to medium short circuit faults in less harsh environments. The cable cleat is certified to IEC 61914:2015, tested up to 69.5kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 13-16mm and installs direct to the cable tray rung via fixing hole and user-supplied M10 bolt. Features glass filled nylon material and rounded edges for cable insulation protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRFC50-A)
- TAYMAC Blank Maxi Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WMI-B)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100RBCU)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, Blk, PK25 (22CC50D0562B)
- Panduit Cable Clamps & Clips