Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, Trefoil Configura (10 Pack), 10PK
Mfr # CCALTR4651-X
Zoro # G404858457
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter of 46-51mm
- Standards IEC 61914:2015
- Temp. Range 140 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCALTR4651-X
- Zoro # G404858457
- UPC # 61305675543
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter of 46-51mm |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
Material | Aluminum |
Product Type | Aluminum Cable Cleat |
Maximum Operating Temperature (°F) | 140 |
Resistance Properties | Flame-Resistant |
Minimum Operating Temperature (°F) | -40 |
Maximum Operating Temperature (°C) | 60 |
Minimum Installation Temperature (°C) | -40 |
Maximum Installation Temperature (°F) | 140 |
Maximum Installation Temperature (°C) | 60 |
Minimum Installation Temperature (°F) | -40 |
Minimum Operating Temperature (°C) | -40 |
Environment | Indoor/Outdoor |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 60 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCALTR4651-X Aluminum Trefoil Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 114kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 46-51mm and installs direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- TRIPP LITE Patch Panel Bracket, 4U, Hinged, Wall-Mount (N060-004)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No (LC1D40008F7)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- Panduit Cable Clamps & Clips