Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, Trefoil Configura (10 Pack), 10PK
Mfr # CCALTR3135-X
Zoro # G404858594
product price: $808.99
/pk 10, $80.90/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter of 31-35mm
- Standards IEC 61914:2015
- Temp. Range 140 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCALTR3135-X
- Zoro # G404858594
- UPC # 61305675538
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter of 31-35mm |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
Material | Aluminum |
Minimum Installation Temperature (°C) | -40 |
Maximum Installation Temperature (°C) | 60 |
Maximum Operating Temperature (°C) | 60 |
Product Type | Aluminum Cable Cleat |
Minimum Operating Temperature (°F) | -40 |
Resistance Properties | Flame-Resistant |
Minimum Operating Temperature (°C) | -40 |
Environment | Indoor/Outdoor |
Maximum Installation Temperature (°F) | 140 |
Maximum Operating Temperature (°F) | 140 |
Minimum Installation Temperature (°F) | -40 |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 60 degrees Celsius |
Description
The CCALTR3135-X Aluminum Trefoil Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 114kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 31-35mm and installs direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hand Tally Counter (HTCP01)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 3/4In (RB100-75)
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 32 A, Reversing: No (DPE32U7)
- PANDUIT Wire Clip, .93" Bundle, Gray, PK50 (LC10-A-L8)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM20-A-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH75-S10-C)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- Panduit Cable Clamps & Clips