Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, Trefoil Configura (10 Pack), 10PK
Mfr # CCALTR2932-X
Zoro # G304858649
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter of 29-32mm
- Material Aluminum
- Temp. Range 140 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCALTR2932-X
- Zoro # G304858649
- UPC # 61305675537
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter of 29-32mm |
Material | Aluminum |
Temp. Range | 140 Degrees F to -40 Degrees F |
Standards | IEC 61914:2015 |
Maximum Installation Temperature (°C) | 60 |
Product Type | Aluminum Cable Cleat |
Maximum Operating Temperature (°C) | 60 |
Minimum Operating Temperature (°C) | -40 |
Maximum Installation Temperature (°F) | 140 |
Maximum Operating Temperature (°F) | 140 |
Resistance Properties | Flame-Resistant |
Environment | Indoor/Outdoor |
Minimum Installation Temperature (°F) | -40 |
Minimum Installation Temperature (°C) | -40 |
Minimum Operating Temperature (°F) | -40 |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 60 degrees Celsius |
Description
The CCALTR2932-X Aluminum Trefoil Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 114kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 29-32mm and installs direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Bundle Retainer, 2" Bundle, Black, PK10 (BR2-1.3-X)
- SIGMA ELECTRIC 1/2"" EMT CMPRS CNCTR50PK (TC-601)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2404A.41.10)
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-05-030-GN)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- PANDUIT Fxd dia. Clmp, .12" Bdl, #8screw, Wh, PK100 (CCS12-S8-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK50 (MPMH38-L0)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 3/16In (N248-286)
- Panduit Cable Clamps & Clips