Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, Trefoil Configura (10 Pack), 10PK
Mfr # CCALTR2326-X
Zoro # G704858690
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Cables in a Trefoil Configuration w/a Cable Diameter of 23-26mm
- Standards IEC 61914:2015
- Temp. Range 140 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CCALTR2326-X
- Zoro # G704858690
- UPC # 61305675534
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Cables in a Trefoil Configuration w/a Cable Diameter of 23-26mm |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
Material | Aluminum |
Resistance Properties | Flame-Resistant |
Maximum Operating Temperature (°F) | 140 |
Minimum Operating Temperature (°F) | -40 |
Product Type | Aluminum Cable Cleat |
Maximum Operating Temperature (°C) | 60 |
Maximum Installation Temperature (°C) | 60 |
Maximum Installation Temperature (°F) | 140 |
Minimum Operating Temperature (°C) | -40 |
Environment | Indoor/Outdoor |
Minimum Installation Temperature (°C) | -40 |
Minimum Installation Temperature (°F) | -40 |
Max Operating Temperature | 60 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
The CCALTR2326-X Aluminum Trefoil Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 114kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 23-26mm and installs direct to the cable tray rung via fixing hole and user-supplied M8 bolt. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Red (XB6AV4GB)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/4In (RB200-125A)
- PROTO ADAPTER 3/8F X 1/4M (PO5255)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- PANDUIT Cable Clip, Side Entry, Natural, PK100 (ACC38-A-C)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS12-P-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- ELECTRONIC SPECIALTIES Crocodile Clip Set (142-4)
- Panduit Cable Clamps & Clips