Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, 2-Hole Configuration (10 Pack), 10PK
Mfr # CCAL2H97109-X
Zoro # G404858280
product price: $562.99
/pk 10, $56.30/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Single cables w/a cable diameter of 97-109mm
- Material Aluminum
- Temp. Range 140 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCAL2H97109-X
- Zoro # G404858280
- UPC # 61305674748
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Single cables w/a cable diameter of 97-109mm |
Material | Aluminum |
Temp. Range | 140 Degrees F to -40 Degrees F |
Standards | IEC 61914:2015 |
Maximum Operating Temperature (°C) | 60 |
Environment | Indoor/Outdoor |
Minimum Operating Temperature (°C) | -40 |
Maximum Installation Temperature (°F) | 140 |
Minimum Operating Temperature (°F) | -40 |
Resistance Properties | Flame-Resistant |
Minimum Installation Temperature (°F) | -40 |
Product Type | Aluminum Cable Cleat |
Minimum Installation Temperature (°C) | -40 |
Maximum Installation Temperature (°C) | 60 |
Maximum Operating Temperature (°F) | 140 |
Max Operating Temperature | 60 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
The CCAL2H97109-X Two-Hole Aluminum Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 131kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 97-109mm and installs direct to the cable tray rung via fixing holes and user-supplied M10 bolts. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Tri-Source Multi-Outlet Extension Cord, 12/3 Stw, L 2', Amps 15, Yellow (4112)
- LEGRAND Wire Clip, 40N2 Series, Clips (40N2FWC)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFRTW83GRY)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- NATIONAL HARDWARE Clamp Cable Ss 1/8In (N830-312)
- Panduit Cable Clamps & Clips