Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, 2-Hole Configuration (10 Pack), 10PK
Mfr # CCAL2H7083-X
Zoro # G804858279
product price: $569.99
/pk 10, $57.00/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Single cables w/a cable diameter of 70-83mm
- Standards IEC 61914:2015
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCAL2H7083-X
- Zoro # G804858279
- UPC # 61305674746
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Single cables w/a cable diameter of 70-83mm |
Standards | IEC 61914:2015 |
Material | Aluminum |
Temp. Range | 140 Degrees F to -40 Degrees F |
Minimum Operating Temperature (°F) | -40 |
Minimum Installation Temperature (°C) | -40 |
Maximum Installation Temperature (°C) | 60 |
Minimum Operating Temperature (°C) | -40 |
Minimum Installation Temperature (°F) | -40 |
Environment | Indoor/Outdoor |
Maximum Operating Temperature (°F) | 140 |
Maximum Operating Temperature (°C) | 60 |
Resistance Properties | Flame-Resistant |
Product Type | Aluminum Cable Cleat |
Maximum Installation Temperature (°F) | 140 |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCAL2H7083-X Two-Hole Aluminum Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 131kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 70-83mm and installs direct to the cable tray rung via fixing holes and user-supplied M10 bolts. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENET Cat6, 28Awg, Clear Boot, Blue, 5Ft (C6-BL-SCB-5-ENC)
- KINDORF Strut Channel, 1-1/2" W, 8 ft. L, Gold (B 905 8)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- PANDUIT Fixed Diameter Clamp, No.10, Black, PK100 (CCH12-S10-C0)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- PANDUIT Fixed Dia Clamp, 1.38" (35.1mm) Bundle, (CCH138-S10-C)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- Panduit Cable Clamps & Clips