Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, 2-Hole Configuration (10 Pack), 10PK
Mfr # CCAL2H3846-X
Zoro # G404858341
product price: $429.99
/pk 10, $43.00/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Single cables w/a cable diameter of 38-46mm
- Temp. Range 140 Degrees F to -40 Degrees F
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCAL2H3846-X
- Zoro # G404858341
- UPC # 61305674743
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Single cables w/a cable diameter of 38-46mm |
Temp. Range | 140 Degrees F to -40 Degrees F |
Material | Aluminum |
Standards | IEC 61914:2015 |
Maximum Operating Temperature (°F) | 140 |
Maximum Installation Temperature (°C) | 60 |
Maximum Installation Temperature (°F) | 140 |
Maximum Operating Temperature (°C) | 60 |
Resistance Properties | Flame-Resistant |
Minimum Operating Temperature (°C) | -40 |
Minimum Installation Temperature (°C) | -40 |
Minimum Installation Temperature (°F) | -40 |
Product Type | Aluminum Cable Cleat |
Environment | Indoor/Outdoor |
Minimum Operating Temperature (°F) | -40 |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 60 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Description
The CCAL2H3846-X Two-Hole Aluminum Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 131kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 38-46mm and installs direct to the cable tray rung via fixing holes and user-supplied M10 bolts. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L, Series: 5600 (5603-22-00)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Red, Nylon Jacket, Vinyl Insulation (26979506)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH112-S10-C)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 (CWV1507Z1)
- Panduit Cable Clamps & Clips