Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, 2-Hole Configuration (10 Pack), 10PK
Mfr # CCAL2H109120-X
Zoro # G404858372
product price: $688.99
/pk 10, $68.90/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Single cables w/a cable diameter of 109-120mm
- Material Aluminum
- Temp. Range 140 Degrees F to -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCAL2H109120-X
- Zoro # G404858372
- UPC # 61305674749
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Single cables w/a cable diameter of 109-120mm |
Material | Aluminum |
Temp. Range | 140 Degrees F to -40 Degrees F |
Standards | IEC 61914:2015 |
Resistance Properties | Flame-Resistant |
Minimum Operating Temperature (°C) | -40 |
Maximum Installation Temperature (°C) | 60 |
Product Type | Aluminum Cable Cleat |
Maximum Operating Temperature (°F) | 140 |
Minimum Installation Temperature (°C) | -40 |
Minimum Operating Temperature (°F) | -40 |
Maximum Operating Temperature (°C) | 60 |
Environment | Indoor/Outdoor |
Minimum Installation Temperature (°F) | -40 |
Maximum Installation Temperature (°F) | 140 |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
The CCAL2H109120-X Two-Hole Aluminum Cable Cleat is ideal for medium to high short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 131kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 109-120mm and installs direct to the cable tray rung via fixing holes and user-supplied M10 bolts. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, L6-30P/R, 30A, 10AWG, 8ft (P041-008)
- SIEMENS Surge Protector, 3 Phase, 120/240V, 3 Poles, 4, 50kA (TPS3B030500)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 500A, Fast-Acting, 500V AC, Bolt-On (FWH-500A)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE50C)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Flat Cable Mount, #6 Screw (M3), 1.20" ( (FCM1.2-S6-T14)
- PANDUIT Latching Wire Clip, Push Mount, 1" (25.4 (LWC100-H25-C14)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, White, PK100 (DC-1/8N)
- Panduit Cable Clamps & Clips