Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, 1-Hole Configuration (10 Pack), 10PK
Mfr # CCAL1H3846-X
Zoro # G604858301
product price: $446.99
/pk 10, $44.70/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Single cables w/a cable diameter of 38-46mm
- Material Aluminum
- Standards IEC 61914:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCAL1H3846-X
- Zoro # G604858301
- UPC # 61305673749
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Single cables w/a cable diameter of 38-46mm |
Material | Aluminum |
Standards | IEC 61914:2015 |
Temp. Range | 140 Degrees F to -40 Degrees F |
Environment | Indoor/Outdoor |
Minimum Installation Temperature (°F) | -40 |
Product Type | Aluminum Cable Cleat |
Resistance Properties | Flame-Resistant |
Minimum Operating Temperature (°C) | -40 |
Maximum Operating Temperature (°C) | 60 |
Maximum Installation Temperature (°C) | 60 |
Minimum Installation Temperature (°C) | -40 |
Maximum Operating Temperature (°F) | 140 |
Minimum Operating Temperature (°F) | -40 |
Maximum Installation Temperature (°F) | 140 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 60 degrees Celsius |
Description
The CCAL1H3846-X One-Hole Aluminum Cable Cleat is ideal for lower to medium short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 93.4kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 38–46mm and installs direct to the cable tray rung via fixing hole and user-supplied M10 bolt. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 50A, 2 Pole, 277/480V AC, C Curve (FAZ-C50/2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 16-14 AWG, PK75 (75-113)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Clip-On Wire Marker, 4 (PCA23-4)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- TY-RAP Cable Clip, Locking, Gray, PK25 (GL250RT)
- Panduit Cable Clamps & Clips