Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, 1-Hole Configuration (10 Pack), 10PK
Mfr # CCAL1H3238-X
Zoro # G204858251
product price: $446.99
/pk 10, $44.70/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Single cables w/a cable diameter of 32-38mm
- Temp. Range 140 Degrees F to -40 Degrees F
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCAL1H3238-X
- Zoro # G204858251
- UPC # 61305673748
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Single cables w/a cable diameter of 32-38mm |
Temp. Range | 140 Degrees F to -40 Degrees F |
Material | Aluminum |
Standards | IEC 61914:2015 |
Product Type | Aluminum Cable Cleat |
Minimum Installation Temperature (°F) | -40 |
Environment | Indoor/Outdoor |
Maximum Operating Temperature (°F) | 140 |
Minimum Operating Temperature (°F) | -40 |
Resistance Properties | Flame-Resistant |
Minimum Installation Temperature (°C) | -40 |
Maximum Installation Temperature (°F) | 140 |
Maximum Operating Temperature (°C) | 60 |
Minimum Operating Temperature (°C) | -40 |
Maximum Installation Temperature (°C) | 60 |
Max Operating Temperature | 60 degrees Celsius |
Min Operating Temperature | -40 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
The CCAL1H3238-X One-Hole Aluminum Cable Cleat is ideal for lower to medium short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 93.4kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 32–38mm and installs direct to the cable tray rung via fixing hole and user-supplied M10 bolt. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AC2)
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- PANDUIT Clip-On Wire Marker, 2 (PCA11-2)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Wire Clip, 0.38" Bundle, Black, PK100 (ACC38-A-C20)
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- Panduit Cable Clamps & Clips