Shop All Cable Clamps & Clips
Panduit
Cable Cleat, Aluminum, 1-Hole Configuration (10 Pack), 10PK
Mfr # CCAL1H1316-X
Zoro # G804859665
product price: $390.99
/pk 10, $39.10/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Clamp Type Aluminum Cable Cleat
- Color Natural
- For Use With Single cables w/a cable diameter of 13-16mm
- Temp. Range 140 Degrees F to -40 Degrees F
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCAL1H1316-X
- Zoro # G804859665
- UPC # 61305673347
- Country of Origin China
- Category Cable Clamps & Clips
Details
Cable Clamp Type | Aluminum Cable Cleat |
Color | Natural |
For Use With | Single cables w/a cable diameter of 13-16mm |
Temp. Range | 140 Degrees F to -40 Degrees F |
Material | Aluminum |
Standards | IEC 61914:2015 |
Minimum Operating Temperature (°C) | -40 |
Maximum Installation Temperature (°C) | 60 |
Minimum Installation Temperature (°C) | -40 |
Maximum Operating Temperature (°C) | 60 |
Maximum Installation Temperature (°F) | 140 |
Product Type | Aluminum Cable Cleat |
Maximum Operating Temperature (°F) | 140 |
Minimum Operating Temperature (°F) | -40 |
Resistance Properties | Flame-Resistant |
Environment | Indoor/Outdoor |
Minimum Installation Temperature (°F) | -40 |
Min Operating Temperature | -40 degrees Celsius |
Max Operating Temperature | 60 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Description
The CCAL1H1316-X One-Hole Aluminum Cable Cleat is ideal for lower to medium short circuit faults in less corrosive environments. The cable cleat is certified to IEC 61914:2015, tested up to 93.4kA peak fault current and retains cables in the event of a short circuit fault. Compatible with cable diameter of 13–16mm and installs direct to the cable tray rung via fixing hole and user-supplied M10 bolt. Insulating spacers and washers sold separately for protection against galvanic corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch Head, Rotary, Side, UL, CSA (D4A0003N)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26)
- PROSKIT Mini, Punchdown Tool (66 Type) (700-025)
- HUBBELL Flanged Inlet, 20 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-20R, White (HBL5478C)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS25-S8-C)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK100 (MPMS25-C0)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH50-S10-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Clamp Tie, 15.0L (381mm), #10 (M5) Screw (PLC4S-S10-C0)
- PANDUIT Vertical Wire Saddle, .50" x 1.00" (12.7 (VWS50100-M)
- STEEL GRIP SPRING CLAMP 1"" SG (2262541)
- Panduit Cable Clamps & Clips