Shop All Cable Clamps & Clips
Panduit
CABLE CLAMP TIE 7.9" 50LB1.75" BUNDLE DIAMETER, PK 100
Mfr # PLC2S-S10-C0
Zoro # G0167728
product price: $50.29
/ea
Sold in multiples of 2 for $100.58
$100.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Bundle Dia. 1.84 in
- Length 7.9 in
- Color Black
- Indoor/Outdoor Indoor/Outdoor
- Resists UV, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC2S-S10-C0
- Zoro # G0167728
- Country of Origin Unknown
- Category Cable Clamps & Clips
Dimensions
Max. Bundle Dia. | 1.84 in |
Length | 7.9 in |
Width | 0.19" |
Mounting Hole Size - Cable Tie | 0.2 in; 0.373 in |
Depth | 7.90" |
Details
Item | Locking Clamp Tie |
Color | Black |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV, Weather |
Temp. Range | -60 to 85°C |
Tensile Strength | 50 lb |
UL Type | 1; 11 |
Material | Nylon 6.6 |
Thickness | 0.047 in |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant |
Application | Secure a Cable Bundle to Another Surface such a Control Panel, Wall or Ceiling |
Product Type | Cable Tying |
Product Series | PLC |
Product Material | Nylon |
Product Line | Pan-Ty |
Product Name | Pan-Ty PLC Series Weather Resistant Clamp Tie |
Cable Manager Type | Cable Tie |
Additional Information | Cross Section: Standard |
Type | Cables Ties and Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRRED)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- EATON BUSSMANN Plug Fuse Box, 15A Amp Range, 125V AC Volt Rating (SSU)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 (PLM1M-C)
- PANDUIT 11.4" L Intermediate Cable Tie BK, 100PK (PLT3I-C0)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK50 (PLT4H-L0)
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 (PLC1.5I-S8-C)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- TR INDUSTRIAL 11.8 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 50-pk (TR88503)
- Panduit Cable Clamps & Clips