Shop All Cable Clamps & Clips
Panduit
Cable Clamp, Screw-On, Screw, Natural, PK100
Mfr # CCS50-S8-C
Zoro # G0831171
product price: $10.99
/pk 100, $0.11/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 6/6 Nylon
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CCS50-S8-C
- Zoro # G0831171
- UPC # 074983599967
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 3/8 in |
Length | 0.60" |
Slot Width | 0.50" |
Slot Height | 0.60" |
Width | 0.37" |
Height | 0.60" |
Overall Height (mm) | 15.3 |
Mounting Hole Diameter (In.) | 0.167 |
Overall Length (In.) | 0.9 |
Maximum Bundle Diameter (In.) | 0.5 |
Overall Length (mm) | 22.85 |
Overall Width (mm) | 9.4 |
Mounting Hole Diameter (mm) | 4.2 |
Overall Width (In.) | 0.37 |
Overall Height (In.) | 0.6 |
Maximum Bundle Diameter (mm) | 12.7 |
Description
Cable Clamp, Cable Clamp, Fixed Diameter, 6/6 Nylon, Cable Clamping Dia. 1/2 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Natural, Natural Clamp Finish, Temp. Range (F) -40 to 185, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P264W)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- SIEMENS Interface Module 6ES71531AA030XB0 (6ES7153-1AA03-0XB0)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 22-14, PK10 (19-003HT)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER1.25-E4-X)
- PANDUIT Clip-On Wire Marker, 3 (PCA11-3)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- PANDUIT Cord Clip, Metal Adh., .25" (6.4mm) Bundle, MACC25-A-D, PK 500 (MACC25-A-D)
- PANDUIT Fixed Diameter Clamp, No.8, Black, PK100 (CCS50-S8-C0)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (SGABM25-A-C)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- Panduit Cable Clamps & Clips