Shop All Cable Supports
Panduit
Cable And Wire Acc Kit, Indoor
Mfr # KP-509
Zoro # G0421493
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Plastic/Metal
- Type Kit
- Width 9 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # KP-509
- Zoro # G0421493
- UPC # 7498358517
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 9 in |
Length | 13 in |
Height | 2 in |
Details
Item | Cable And Wire Acc Kit,Indoor |
Color | Natural |
Material | Plastic/Metal |
Type | Kit |
Standards | RoHS Compliant. |
Product Class | Cable Tie Accessories |
Description
Cable tie and accessory kit for indoor use contains Pan-Ty® Cable Ties in different styles, sizes, and colors and huge assortment of cable tie mounts and wiring accessories. Over 600 pieces for prototyping and new product development in a sturdy plastic kit box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS212BLPAL2)
- OMRON Temperature Controller (E5CSV-R1T-F AC100-240)
- INSULTAB Shrink Tubing, 3.0in ID, Black, 5ft (HS-105 3" Blk 5)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 100 A, NEMA 1 (DTF363)
- PANDUIT Cable Tie, Mount, Adh, .75"x.75", Wht, PK100 (ABMM-A-C)
- PANDUIT Adhesive Back Mount, 3/4" X 3/4" X 1/4", (100 Pack), 100PK (SMP12A-C)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- PANDUIT 2" L, 1" W, Ivory Plastic Cable Tie Mount, Material: ABS (SMS-A-C15)
- MAG DADDY Magnetic Cable Tie Mount, UL Listed 15 lb (62417-10)
- Panduit Cable Supports