Shop All Ground Rods & Clamps
Panduit
Cabinet Retrofit Grounding Kit
Mfr # CGR630UB
Zoro # G3147779
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 19" Cabinets that meet EIA-310-D
- Application Telecom/Data Center
- Stud Hole Size (In.) 0.25
- Standards Met EIA-310, UL 467, C22.2 No 41-13
- Product Type Cabinet Retrofit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CGR630UB
- Zoro # G3147779
- UPC # 7498365799
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Stud Hole Size (In.) | 0.25 |
Stud Hole Size (mm) | 6.35 |
Details
For Use With | 19" Cabinets that meet EIA-310-D |
Application | Telecom/Data Center |
Standards Met | EIA-310, UL 467, C22.2 No 41-13 |
Product Type | Cabinet Retrofit |
Certifications & Standards | UL 467, EIA-310-D |
Package Contents | 1 x RGRB19U Grounding Busbar Kit Containing Grounding Busbar, 20 x #12-24 x 1/2" Hex Head Screws, 2 x #12-24 x 1/2" , M6 x 12mm Thread-forming Screws, 2 x #12 Flat Washers for Mounting, 1 x CGJ630UB Front to Back Rail Jumper , 2 x #6 AWG (16mm²) Jumpers; factory terminated on both ends with 90° reverse bent lugs; provided with .16 oz. (5cc) of antioxidant, 2 x Grounding Stickers, 8 x Cage Nut Bonding Studs , 24 x #12-24 Bonding Nuts |
Compatibility | Panduit 19" Cabinets |
Product Name | CGR630UB Grounding Kit |
Product Class | Grounding & Bonding |
Description
Cabinet Retrofit Grounding Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- ABB Liquid Tight Connector, 3/4in., 90 deg, Blk (4971NM)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-685)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A20P16SS6)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11B)
- Panduit Ground Rods & Clamps