Shop All Ground Rods & Clamps
Panduit
Cabinet Jumper Grounding Kit, Includes T
Mfr # PZWMCGK
Zoro # G2802846
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PanZone Wall-Mount Cabinets (PZWMC**)
- Depth 20.1"
- Overall Depth (mm) 635
- Product Type Grounding Kit
- Overall Depth (In.) 20.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PZWMCGK
- Zoro # G2802846
- UPC # 61305631387
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Depth | 20.1" |
Overall Depth (mm) | 635 |
Overall Depth (In.) | 20.05 |
Details
For Use With | PanZone Wall-Mount Cabinets (PZWMC**) |
Product Type | Grounding Kit |
Compatibility | PanZone Wall-Mount Cabinets (PZWMC) |
Package Contents | 2 x 6" Jumpers, 1 x 16" Jumper, 1 x 18" Jumper with 1/4" Stud Hole LCB Lugs |
Product Name | PanZone PZWMCGK Grounding Kit |
Product Class | Cabinets, Thermal Management, Racks & Enclosures |
Product Color | Green/Yellow |
Description
Cabinet Jumper Grounding Kit, Includes Two 6" Jumpers, One 16" Jumper, and One 18" Jumper with 1/4" Stud Hole LCB Lugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Swivel Photocell, NOVAL Accessory, Photocell (5638-5)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Purple (HS364-S10-PURPLE)
- POWER FIRST Power Cord, 5-15P Plug, 15 ft. Cord (52NY29)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH14-10FLX)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- Panduit Ground Rods & Clamps