Shop All Ground Rods & Clamps
Panduit
Cabinet Ground Complete Kit
Mfr # CGK630UB
Zoro # G2751466
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Application Telecom/Data Center
- Product Type Bonding Jumper Kit
- Certifications & Standards EIA-310-D
- Product Name CGK630UB Grounding Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CGK630UB
- Zoro # G2751466
- UPC # 7498366035
- Country of Origin United States
- Category Ground Rods & Clamps
Details
Color | Green |
Application | Telecom/Data Center |
Product Type | Bonding Jumper Kit |
Certifications & Standards | EIA-310-D |
Product Name | CGK630UB Grounding Kit |
Compatibility | Panduit 42U Cabinets |
Product Class | Grounding & Bonding |
Description
Cabinet Ground Complete Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, White, 40N2, Elbows (40N2F11WH)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm 3In C (9007EA15)
- MARINCO 5669 Marinco 15A 250V 2P 3W Standard Connector (5669)
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- GARDNER BENDER Grounding Screw, Hex Head, PK12 (GGS-1512R)
- Panduit Ground Rods & Clamps