Shop All Splicing Connectors
Panduit
BUTT SPLICE, VINYL INSULATED, 16-14 AWG, BLUE 50/PK ROHS, PK 50
Mfr # BSV14X-L
Zoro # G5783268
product price: $48.29
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Blue
- Maximum Copper Conductor Size (AWG STR) #14
- Barrel Type Funnel Entry
- CSA Temperature Rating (°C) 105
- Maximum Copper Conductor Size (AWG SOL) #14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BSV14X-L
- Zoro # G5783268
- Country of Origin Unknown
- Category Splicing Connectors
Dimensions
Maximum Copper Conductor Size (AWG STR) | #14 |
Maximum Copper Conductor Size (AWG SOL) | #14 |
Minimum Copper Conductor Size (AWG STR) | #16 |
Overall Length (In.) | 1.04 |
Wire Strip Length (In.) | 5/16 |
Minimum Copper Conductor Size (AWG SOL) | #16 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Copper Conductor Size (AWG) | #16 - #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Length (mm) | 26.4 |
Wire Strip Length (mm) | 7.9 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G272)
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- HONDA Outer Filter (17218-Z28-000)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Butt Splice, Step-Down, Vyl, Insul, PK25 (ESV14-ESV18-Q)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- CLEAR SEAL Butt Splice Connector, 8 AWG Clear, PK25 (37530-EC)
- Panduit Wire Connectors & Disconnects