Shop All Splicing Connectors
Panduit
Butt Splice, Step-Down, PK25
Mfr # ESV10-ESV14-Q
Zoro # G0427732
product price: $59.59
/pk 25, $2.38/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Yellow
- Overall Length 1.22 in
- Finish/Coating Tin-Plated
- Minimum Copper Conductor Size (AWG) #16
- Insulation Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ESV10-ESV14-Q
- Zoro # G0427732
- UPC # 61305634163
- Country of Origin Taiwan, Province of China
- Category Splicing Connectors
Dimensions
Overall Length | 1.22 in |
Minimum Copper Conductor Size (AWG) | #16 |
Minimum Copper Conductor Size (AWG SOL) | #16 |
Maximum Copper Conductor Size (AWG SOL) | #10 |
Wire Strip Length (In.) | 0.26 |
Overall Length (In.) | 1.22 |
Copper Conductor Size (AWG) | #12 - #10, #16 - #14 |
Maximum Copper Conductor Size (AWG STR) | #10 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Copper Conductor Size (AWG) | #10 |
Maximum Metric Conductor Size (mm²) | 6 |
Barrel Length (In.) | 1.22 |
Minimum Copper Conductor Size (AWG STR) | #16 |
Description
Butt Splice,Step-Down,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK L140-40F Limit Switch (S1-025-46403-000)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- DAYTON Solid State Relay, 3 to 32VDC, 25A (1EJL1)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (MY3N-AC110/120)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 25 Pack (63501)
- Panduit Wire Connectors & Disconnects