Shop All Splicing Connectors
Panduit
Butt Splice, premium nylon insulated, 18
Mfr # BSP14-3K
Zoro # G2996649
product price: $1,108.99
/pk 3000, $0.37/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Color Code Blue
- Overall Length 0.96 in
- Width 0.24 in
- Minimum Metric Conductor Size (mm²) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BSP14-3K
- Zoro # G2996649
- UPC # 7498383019
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.96 in |
Width | 0.24 in |
Minimum Metric Conductor Size (mm²) | 1 |
Overall Length (In.) | 0.96 |
Maximum Copper Conductor Size (AWG SOL) | #14 |
Maximum Copper Conductor Size (AWG STR) | #14 |
Copper Conductor Size (AWG) | #18 - #14 |
Minimum Copper Conductor Size (AWG STR) | #18 |
Minimum Copper Conductor Size (AWG SOL) | #18 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (In.) | 5/16 |
Overall Width (In.) | 0.24 |
Details
Color | Blue |
Color Code | Blue |
Barrel Type | Funnel Entry |
Maximum Voltage (V) | 600 |
Finish/Coating | Tin-Plated |
Insulation Material | Nylon |
Base Material | Copper |
Product Type | Butt Splice |
CSA Temperature Rating (°C) | 105 |
Standards Met | UL 486C, CSA C22.2 No.65 |
UL Temperature Rating (°C) | 105 |
Product Class | Wire Termination |
Description
Butt Splice, premium nylon insulated, 18 - 14 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Blue, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLU500)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (750SV46F)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-S)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- PANDUIT Aluminum Compression Splice, Tin Plated, (SA750-1)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- Panduit Splicing Connectors