Shop All Splicing Connectors
Panduit
Butt Splice, nylon insulated, 18 - 14 AW
Mfr # BSN14-3K
Zoro # G2996676
product price: $798.99
/pk 3000, $0.27/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Blue
- Overall Length 0.95 in
- Width 0.2"
- Finish/Coating Tin-Plated
- Base Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BSN14-3K
- Zoro # G2996676
- UPC # 7498383017
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.95 in |
Width | 0.2" |
Minimum Metric Conductor Size (mm²) | 1 |
Overall Length (In.) | 0.95 |
Minimum Copper Conductor Size (AWG SOL) | #18 |
Maximum Copper Conductor Size (AWG SOL) | #14 |
Overall Width (In.) | 0.24 |
Maximum Copper Conductor Size (AWG STR) | #14 |
Minimum Copper Conductor Size (AWG STR) | #18 |
Copper Conductor Size (AWG) | #18 - #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (In.) | 5/16 |
Description
Butt Splice, nylon insulated, 18 - 14 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 3Way Switch Sp 15A Wht (05241-0WS)
- TR INDUSTRIAL 12 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88303-5PK)
- BLUE SEA SYSTEMS MIDI Or AMI Safety Fuse Block (7720)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 250A, Fast-Acting, 150V AC, Bolt-On (FWA-250B)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- Panduit Splicing Connectors