Shop All Splicing Connectors
Panduit
Butt Splice, Nylon, 26-22AWG, PK1000
Mfr # BSN22-M
Zoro # G0762050
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Yellow
- Overall Length 0.79 in
- Minimum Metric Conductor Size (mm²) 0.1
- Base Material Copper
- Finish/Coating Tin-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # BSN22-M
- Zoro # G0762050
- Country of Origin Japan
- Category Splicing Connectors
Dimensions
Overall Length | 0.79 in |
Minimum Metric Conductor Size (mm²) | 0.1 |
Maximum Copper Conductor Size (AWG STR) | #22 |
Maximum Copper Conductor Size (AWG SOL) | #22 |
Wire Strip Length (In.) | 1/4 |
Minimum Copper Conductor Size (AWG STR) | #26 |
Overall Length (In.) | 0.79 |
Minimum Copper Conductor Size (AWG SOL) | #26 |
Maximum Metric Conductor Size (mm²) | 0.5 |
Copper Conductor Size (AWG) | #26 - #22 |
Details
Item | Butt Splice,Nylon,26-22AWG,PK1000 |
Color Code | Yellow |
Base Material | Copper |
Finish/Coating | Tin-Plated |
CSA Temperature Rating (°C) | 105 |
Maximum Voltage (V) | 600 |
Insulation Material | Nylon |
Product Type | Butt Splice |
Barrel Type | Standard |
Product Class | Splices |
Description
Butt Splice,Nylon,26-22AWG,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRX75)
- MOXA 4Port Entry-Level Usb Hub, W/ Adapter (UPort 204)
- AXIOM MANUFACTURING Axiom 15Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (C6BFSB-B15-AX)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- Q2 PRODUCTS 12-10 GA. SEAMLESS NYLON BUTT SPLICE (AWG Yellow 10-12) 100/bag (BFT5)
- Panduit Wire Connectors & Disconnects