Shop All Splicing Connectors
Panduit
Butt Splice, Non-Insul, 22-18 Awg, PK1000
Mfr # BS18-M
Zoro # G0415543
product price: $201.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Copper
- Overall Length 0.62 in
- Width 0.1"
- Wire Strip Length (In.) 9/32
- UL Temperature Rating (°C) 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BS18-M
- Zoro # G0415543
- UPC # 7498383201
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.62 in |
Width | 0.1" |
Wire Strip Length (In.) | 9/32 |
Overall Width (In.) | 0.14 |
Maximum Copper Conductor Size (AWG STR) | #18 |
Minimum Copper Conductor Size (AWG SOL) | #22 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Copper Conductor Size (AWG SOL) | #18 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Overall Length (In.) | 0.62 |
Maximum Metric Conductor Size (mm²) | 1 |
Copper Conductor Size (AWG) | #22 - #18 |
Description
Butt Splice,Non-Insul,22-18 Awg,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor+Relay Coil 277Vac Nema (9998LH55)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (M14-8R/LK)
- IFM Proximity Sensor, Inductive, 2mm, PNP/NPN (IF5720)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- Panduit Splicing Connectors