Shop All Splicing Connectors
Panduit
Butt Splice, Cu, 4/0 Awg Cable Ea
Mfr # SCSF4/0-X
Zoro # G0423952
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Yellow
- Overall Length 2.5 in
- Class K Copper Flex Conductor Size (AWG) 4/0
- DLO Copper Flex Conductor Size (AWG) 4/0
- Product Type Compression Connectors - Splices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SCSF4/0-X
- Zoro # G0423952
- UPC # 7498355704
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 2.5 in |
Class K Copper Flex Conductor Size (AWG) | 4/0 |
DLO Copper Flex Conductor Size (AWG) | 4/0 |
Class M Copper Flex Conductor Size (AWG) | 4/0 |
Wire Strip Length (mm) | 20.6 |
Overall Length (In.) | 2.5 |
Details
Item | Butt Splice,Cu,4/0 Awg Cable Ea |
Color Code | Yellow |
Product Type | Compression Connectors - Splices |
Finish/Coating | Tin-Plated |
UL Temperature Rating (°C) | 90 |
Panduit Die Index Number | P62 |
Barrel Type | Flared |
Maximum Voltage (kV) | 35 |
Base Material | Copper |
Product Class | Splices |
Description
Copper butt splice, flared barrel, 4/0 AWG flex and locomotive cable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 6 ft Length (1PVCHSBLA6)
- SOUTHWIRE Thermostat Cable, 250ft, 150V, Gauge 18, CL2 (56945402)
- GROTE Swtch, Ignition, 4 Position, Momentary Strt (82-2156)
- CALBRITE Conduit Hanger, Stainless Steel, 4.6 In. L (S62500MH00)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- PANDUIT Compression Connector, 1/0 AWG (SCL1/0-X)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- Panduit Wire Connectors & Disconnects