Shop All Splicing Connectors
Panduit
Butt Splice Connector, Red, 1.150in, PK1000
Mfr # BSN18-M
Zoro # G0159297
product price: $346.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Nylon
- Seam Brazed
- Connection Type Crimp
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BSN18-M
- Zoro # G0159297
- UPC # 074983830015
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.15 in |
Barrel Inside Dia. | 0.13 in |
Minimum Wire Size | 22 AWG |
Maximum Wire Size | 18 AWG |
For Maximum Wire Insulation Diameter | 0.115 in |
Barrel Outside Diameter | 0.2 in |
Overall Width | 0.2 in |
Strip Length | 5/16 in |
Barrel Inside Diameter | 0.13 in |
Wire Size Range | 22 AWG - 18 AWG |
Wire Strip Length (In.) | 9/32 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Copper Conductor Size (AWG) | #22 - #18 |
Maximum Copper Conductor Size (AWG SOL) | #18 |
Overall Width (In.) | 0.2 |
Minimum Copper Conductor Size (AWG SOL) | #22 |
Overall Length (In.) | 1.15 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Maximum Copper Conductor Size (AWG STR) | #18 |
Overall Length (mm) | 29.2 |
Overall Width (mm) | 5.1 |
Wire Strip Length (mm) | 7.1 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA C22.2 No. 65, UL 486C, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.15 in, Seam Style Brazed, Barrel Inside Diameter 0.13 in, Barrel Outside Diameter 0.2 in, Body Finish Tin Plated, Body Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A (LC1D326G7)
- 3M Shrink Tubing, 0.375in ID, Clear, 6in, PK10 (FP301-3/8-6"-CLEAR-10-10 PC PKS)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- Panduit Wire Connectors & Disconnects