Shop All Splicing Connectors
Panduit
Butt Splice Connector, Red, 1.150in., PK100
Mfr # BSN18-C
Zoro # G0059958
product price: $78.59
/pk 100, $0.79/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Seam Brazed
- Connection Type Crimp
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BSN18-C
- Zoro # G0059958
- UPC # 074983830008
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.15 in |
Barrel Inside Dia. | 0.13 in |
Maximum Wire Size | 18 AWG |
For Maximum Wire Insulation Diameter | 0.115 in |
Overall Width | 0.2 in |
Strip Length | 5/16 in |
Wire Size Range | 22 AWG - 18 AWG |
Barrel Outside Diameter | 0.2 in |
Minimum Wire Size | 22 AWG |
Barrel Inside Diameter | 0.13 in |
Maximum Copper Conductor Size (AWG SOL) | #18 |
Overall Width (In.) | 0.2 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Metric Conductor Size (mm²) | 1 |
Overall Length (In.) | 1.15 |
Minimum Copper Conductor Size (AWG SOL) | #22 |
Maximum Copper Conductor Size (AWG STR) | #18 |
Copper Conductor Size (AWG) | #22 - #18 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Wire Strip Length (In.) | 9/32 |
Wire Strip Length (mm) | 7.1 |
Overall Length (mm) | 29.2 |
Overall Width (mm) | 5.1 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Description
Splice Connector, Connection Type Crimp, Insulation Material Nylon, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA C22.2 No. 65, UL 486C, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, UL 94 Flammability Rating HB, V-2, Overall Length 1.15 in, Seam Style Brazed, Barrel Inside Diameter 0.13 in, Barrel Outside Diameter 0.2 in, Body Finish Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 10 ft. (3385)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 14 - 12 AWG - 100 Pcs - Yellow (WNUT-74-YW-100)
- EATON BUSSMANN Open Fuse Block, G UL Class, 3 Poles, 25 to 30A Amp Range, 480V AC/DC Volt Rating (BG3033S)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- PANDUIT Compression Connector, 1/0 AWG (SCL1/0-X)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- POWER FIRST Short Barrel Splice, 1.77 in. L, Orange (22EZ22)
- Panduit Wire Connectors & Disconnects