Shop All Splicing Connectors
Panduit
Butt Splice Connector, Red, 1.030in, PK1000
Mfr # BSV18X-MY
Zoro # G3218866
product price: $280.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG to 18 AWG
- Insulation Type Vinyl
- Seam Brazed
- Connection Type Crimp
- Color Code Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BSV18X-MY
- Zoro # G3218866
- UPC # 7498340796
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.03 in |
Wire Strip Length (In.) | 5/16 |
Minimum Copper Conductor Size (AWG SOL) | #22 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Copper Conductor Size (AWG) | #22 - #18 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Length (In.) | 1.03 |
Maximum Copper Conductor Size (AWG SOL) | #18 |
Maximum Metric Conductor Size (mm²) | 1 |
Maximum Copper Conductor Size (AWG STR) | #18 |
Description
Splice Connector, Connector Type Butt Splice, Insulation Type Vinyl, Connection Type Crimp, Wire Range 22 AWG to 18 AWG, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.03 in, Seam Brazed, Connection Material Tin-Plated Copper, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486C, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Recoil Starter Assembly (0E9483)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, White, PVC, Lan-Trak(R), Caps (PL1EC)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1" x 100FT- White (WL-ED-PE-100-100-WT)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 40A, 500V AC, Non-Indicating (L50QS040.T)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- PANDUIT Parallel Splice, 14-12AWG, PK50 (PS12-L)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- ABB Short-Barrel Splice, 1.00 in. L, Blue (54505)
- Panduit Wire Connectors & Disconnects