Shop All Splicing Connectors
Panduit
Butt Splice Connector, Blue, 1.040in., PK50
Mfr # BSV14X-L
Zoro # G0483379
product price: $41.39
/pk 50, $0.83/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG to 14 AWG
- Insulation Type Vinyl
- Seam Brazed
- Connection Type Crimp
- Insulation Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BSV14X-L
- Zoro # G0483379
- UPC # 74983521623
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.04 in |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Maximum Wire Size | 14 AWG |
Minimum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (In.) | 5/16 |
Minimum Copper Conductor Size (AWG SOL) | #16 |
Overall Length (In.) | 1.04 |
Copper Conductor Size (AWG) | #16 - #14 |
Maximum Copper Conductor Size (AWG STR) | #14 |
Minimum Copper Conductor Size (AWG STR) | #16 |
Maximum Copper Conductor Size (AWG SOL) | #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Length (mm) | 26.4 |
Wire Strip Length (mm) | 7.9 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Description
Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA C22.2 No. 65, UL 486C, Contact Finish Tin, Contact Material Copper, Overall Length 1.04 in, Seam Style Brazed, Compatible Installation Tool Model Number CT- 2500/L, CT-100, CT-1550, CT-1551, CT-2300/ST, UP14ZLW, Insulation Type Vinyl, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 1 (D224N)
- TRIPP LITE Outlet Strip, 15A, 8 Outlet, 25 ft (TLM825GF)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A48H3612SSLP)
- KABLE KONTROL L Type Wall Support Bracket - 8" Wide (KK-LHNG-8-EZ)
- PANDUIT Butt Splice Connector, Red, 1.150in, PK1000 (BSN18-M)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- Panduit Splicing Connectors