Shop All Splicing Connectors
Panduit
Butt Splice Connector, 22 to 18 AWG, PK25
Mfr # BSH18-Q
Zoro # G0159321
product price: $45.95
/pk 25, $1.84/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Heat Shrink
- Seam Seamless
- Connection Type Crimp
- Insulation Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BSH18-Q
- Zoro # G0159321
- UPC # 074983818235
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 1.45 in |
Barrel Inside Dia. | 0.17 in |
Strip Length | 5/16 in |
Maximum Wire Size | 18 AWG |
For Maximum Wire Insulation Diameter | 0.17 in |
Wire Size Range | 22 AWG - 18 AWG |
Barrel Inside Diameter | 0.17 in |
Minimum Wire Size | 22 AWG |
Wire Strip Length (In.) | 5/16 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Copper Conductor Size (AWG STR) | #18 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Maximum Metric Conductor Size (mm²) | 1 |
Overall Length (In.) | 1.45 |
Copper Conductor Size (AWG) | #22 - #18 |
Wire Strip Length (mm) | 7.9 |
Overall Length (mm) | 36.8 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Metric Conductor Size (mm²) | 1 |
Description
Splice Connector, Connection Type Crimp, Insulation Material Polyolefin, Insulation Color Red, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA C22.2 No. 65, UL 486C, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 1.45 in, Seam Style Brazed, Barrel Inside Diameter 0.17 in, Body Finish Tin Plated, Body Material Copper, Compatible Installation Tool Model Number CT-310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 452sq ft, White (CMR PDT 9)
- NVENT HOFFMAN Lay-In Wireway, 3 ft., 12inWx12inH, Steel (F1212G36)
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- ILSCO Nimbus Insulated Multi-Tap Connector, Co (PBTS-2-1/0-EC)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- Panduit Splicing Connectors