Shop All Splicing Connectors
Panduit
Butt Splice Connector, 22 to 18 AWG, PK100
Mfr # BS18-C
Zoro # G0159349
original price:
$43.95
5% off
new price: $41.55
/pk 100, $0.42/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Seam Brazed
- Connection Type Crimp
- Insulation Color Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BS18-C
- Zoro # G0159349
- UPC # 074983832002
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.62 in |
Barrel Inside Dia. | 0.076 in |
Maximum Wire Size | 18 AWG |
Barrel Inside Diameter | 0.076 in |
Strip Length | 1/4 in |
Minimum Wire Size | 22 AWG |
Barrel Outside Diameter | 0.14 in |
Wire Size Range | 22 AWG - 18 AWG |
Overall Width | 0.14 in |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Metric Conductor Size (mm²) | 1 |
Overall Width (In.) | 0.14 |
Overall Length (In.) | 0.62 |
Wire Strip Length (In.) | 9/32 |
Copper Conductor Size (AWG) | #22 - #18 |
Maximum Copper Conductor Size (AWG SOL) | #18 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Maximum Copper Conductor Size (AWG STR) | #18 |
Minimum Copper Conductor Size (AWG SOL) | #22 |
Width | 0.1" |
Overall Length (mm) | 15.7 |
Wire Strip Length (mm) | 7.1 |
Overall Width (mm) | 3.6 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Description
Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA C22.2 No. 65, UL 486C, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 0.62 in, Seam Style Brazed, Barrel Inside Diameter 0.076 in, Barrel Outside Diameter 0.14 in, Body Finish Tin Plated, Body Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Pulling Elbow, Zinc, 1/2 In. (2762)
- ACME ELECTRIC Transformer 3PH 15KVA 600-480 (T2527031)
- ABB One Hole Lug Compression Connector, 4 AWG (54106UB)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- Panduit Splicing Connectors