Shop All Splicing Connectors
Panduit
Butt Splice Connector, 2 to 10 AWG, PK50
Mfr # BS10-L
Zoro # G0159376
original price:
$57.87
42% off
new price: $33.49
/pk 50, $0.67/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Seam Brazed
- Connection Type Crimp
- Insulation Color Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BS10-L
- Zoro # G0159376
- UPC # 074983832040
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.63 in |
Barrel Inside Dia. | 0.14 in |
Strip Length | 1/4 in |
Minimum Wire Size | 12 AWG |
Wire Size Range | 12 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Overall Width | 0.22 in |
Barrel Outside Diameter | 0.22 in |
Barrel Inside Diameter | 0.14 in |
Maximum Copper Conductor Size (AWG SOL) | #10 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Copper Conductor Size (AWG STR) | #10 |
Minimum Copper Conductor Size (AWG SOL) | #12 |
Wire Strip Length (In.) | 9/32 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Copper Conductor Size (AWG STR) | #12 |
Overall Width (In.) | 0.22 |
Overall Length (In.) | 0.63 |
Copper Conductor Size (AWG) | #12 - #10 |
Overall Width (mm) | 5.6 |
Wire Strip Length (mm) | 7.1 |
Overall Length (mm) | 16 |
Maximum Metric Conductor Size (mm²) | 6 |
Minimum Metric Conductor Size (mm²) | 4 |
Description
Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA C22.2 No. 65, UL 486C, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 0.63 in, Seam Style Brazed, Barrel Inside Diameter 0.14 in, Barrel Outside Diameter 0.22 in, Body Finish Tin Plated, Body Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX APPL CORD14/3SPT-3 BGE6' (1AC-001-003FBGP)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009SS)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215HID)
- PANDUIT Fitting, Right Angle, Ld10, Iw, PK10 (RAF10IW-X)
- PANDUIT Quick Splice, 18, PK25 (EQSP14D-Q)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- CORNING Splicing Resin, 292mL (80611166069)
- Panduit Splicing Connectors