Shop All Splicing Connectors
Panduit
Butt Splice Connector, 12 to 10 AWG, PK500
Mfr # BS10-D
Zoro # G0159385
product price: $143.99
/pk 500, $0.29/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Seam Brazed
- Connection Type Crimp
- Insulation Color Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BS10-D
- Zoro # G0159385
- UPC # 074983832057
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.63 in |
Barrel Inside Dia. | 0.14 in |
Barrel Inside Diameter | 0.14 in |
Overall Width | 0.22 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Strip Length | 5/16 in |
Wire Size Range | 12 AWG - 10 AWG |
Barrel Outside Diameter | 0.22 in |
Description
Splice Connector, Connection Type Crimp, Insulation Material None, Insulation Color Bare, Maximum Operating Temperature 302 Degrees F, Maximum Voltage 2,000 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA C22.2 No. 65, UL 486C, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Overall Length 0.63 in, Seam Style Brazed, Barrel Inside Diameter 0.14 in, Barrel Outside Diameter 0.22 in, Body Finish Tin Plated, Body Material Copper, For Wire Type Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14DUE32AF)
- VAST Strut Channel Fitting, 1/4 (V346HDG)
- HASKEL Air Pilot 8503500Psi Pressure Switch (28791-2)
- HONEYWELL Replacement Plug-In Base Receptacle, SPDT (LSZ4001)
- PANDUIT Butt Splice Connector, 2 to 10 AWG, PK50 (BS10-L)
- PANDUIT Quick Splice, 12, 14 Awg, PK25 (EQSP10-18D-Q)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- Panduit Wire Connectors & Disconnects