Shop All Splicing Connectors
Panduit
Butt Splice Connector, 1.040 in., PK1000
Mfr # BSV14X-M
Zoro # G0483360
product price: $404.99
/pk 1000, $0.40/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG to 14 AWG
- Insulation Type Vinyl
- Seam Brazed
- Connection Type Crimp
- Insulation Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BSV14X-M
- Zoro # G0483360
- UPC # 007498383103
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.04 in |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Maximum Wire Size | 14 AWG |
Minimum Copper Conductor Size (AWG SOL) | #16 |
Copper Conductor Size (AWG) | #16 - #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Minimum Copper Conductor Size (AWG STR) | #16 |
Overall Length (In.) | 1.04 |
Wire Strip Length (In.) | 5/16 |
Maximum Copper Conductor Size (AWG SOL) | #14 |
Maximum Copper Conductor Size (AWG STR) | #14 |
Wire Strip Length (mm) | 7.9 |
Overall Length (mm) | 26.4 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Splice Connector, Connection Type Crimp, Insulation Material Vinyl, Insulation Color Blue, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards CSA C22.2 No. 65, UL 486C, Contact Finish Tin, Contact Material Copper, Overall Length 1.04 in, Seam Style Brazed, Insulation Type Vinyl, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Rounded Wall Cord Cover Cable Raceway - 0.43" W x 0.5" H x 60" L Channel (WC301)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 12 A, Reversing: No (3RT20171AP61)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat, Blank (911-11)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- Panduit Splicing Connectors