Shop All Splicing Connectors
Panduit
Butt Spl, Vyl, Insul, 22, 18 Awg, PK25
Mfr # ESV18BX-Q
Zoro # G0427723
product price: $4.69
/pk 25, $0.19/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Red
- Overall Length 1.03 in
- Finish/Coating Tin-Plated
- Copper Conductor Size (AWG) #22 - #18
- Barrel Length (In.) 1.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ESV18BX-Q
- Zoro # G0427723
- UPC # 61305636618
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.03 in |
Copper Conductor Size (AWG) | #22 - #18 |
Barrel Length (In.) | 1.03 |
Minimum Copper Conductor Size (AWG SOL) | #22 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Copper Conductor Size (AWG SOL) | #18 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Length (In.) | 1.03 |
Wire Strip Length (In.) | 0.31 |
Minimum Copper Conductor Size (AWG STR) | #22 |
Maximum Copper Conductor Size (AWG STR) | #18 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Copper Conductor Size (AWG) | #22 |
Description
Butt Spl,Vyl,Insul,22,18 Awg,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Rocker Switch Cover, White, Plastic (WSTP-W)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/2 In. (OLL-5M)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 250mA, 250V AC, 35A at 250V AC, 5 PK (GDB-250MA)
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 1300V AC, Square (PSR072DL0630X)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- PANDUIT Butt Splice, Nylon, 26-22AWG, PK100 (BSN22-C)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- Panduit Wire Connectors & Disconnects