Shop All Splicing Connectors
Panduit
Butt Spl, Vyl, Insul, 12, 10 Awg, PK25
Mfr # ESV10BX-Q
Zoro # G0412649
product price: $5.39
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Yellow
- Overall Length 1.22 in
- Wire Strip Length (In.) 0.31
- Minimum Metric Conductor Size (mm²) 4
- Minimum Copper Conductor Size (AWG SOL) #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ESV10BX-Q
- Zoro # G0412649
- UPC # 7498327978
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 1.22 in |
Wire Strip Length (In.) | 0.31 |
Minimum Metric Conductor Size (mm²) | 4 |
Minimum Copper Conductor Size (AWG SOL) | #12 |
Minimum Copper Conductor Size (AWG) | #12 |
Maximum Copper Conductor Size (AWG) | #10 |
Copper Conductor Size (AWG) | #12 - #10 |
Maximum Copper Conductor Size (AWG SOL) | #10 |
Maximum Metric Conductor Size (mm²) | 6 |
Barrel Length (In.) | 1.18 |
Minimum Copper Conductor Size (AWG STR) | #12 |
Maximum Copper Conductor Size (AWG STR) | #10 |
Overall Length (In.) | 1.22 |
Description
Butt Spl,Vyl,Insul,12,10 Awg,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-4/0-12-EC)
- CALBOND Conduit Body, Type LB, FM7, 4 in., PVC (PV4000LB107)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- PANDUIT Butt Splice Connector, Yllw, 1.170in., PK25 (BSV10X-Q)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- PANDUIT Copper Compression Htap, For Code And Fl (HTCT250-250-1)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- Panduit Splicing Connectors