Shop All Busways & Bus Plugs
Panduit
Busbar Kit, Various
Mfr # RGRB19Y
Zoro # G2284180
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With 19" Racks That Meet EIA-310-D, Telecom/Data Center
- Width 1 in
- Depth 19.37 in
- Standards C22.2 No 41-13, EIA-310, UL 467
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGRB19Y
- Zoro # G2284180
- UPC # 074983608669
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Width | 1 in |
Depth | 19.37 in |
Grounding Bar Holes and Size | (14) #12-24 |
Grounding Bar Width | 1 in |
Grounding Bar Length | 19 in |
Overall Width (mm) | 25 |
Overall Width (In.) | 1 |
Overall Depth (In.) | 19.37 |
Overall Depth (mm) | 491.5 |
Description
Grounding Strip Kit, Material Copper, Description/Special Features Mounting Holes 5/8 in Hole Spacing, For Use With 19 in Racks That Meet EIA-310-D, Telecom/Data Center, Grounding Bar Holes and Size (14) #12-24, Grounding Bar Length 19 in, Grounding Bar Thickness 3/16 in, Grounding Bar Width 1 in, Ground Wire Included No, Includes (2) #12-24 x 1/2 in Thread-Forming Screws, (2) M6 x 12mm Thread-Forming Screws, Mounting Hardware, Standards C22.2 No 41-13, EIA-310, UL 467
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- AMPHENOL ER 3C 316S SKT RECP BOX (MS3102A10SL3SRES)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT6, 200-Pack (VDV826-763)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- COMMSCOPE Replacement for Commscope Ugbkit-0210 (UGBKIT-0210 COMMSCOPE)
- Panduit Busways & Bus Plugs