Shop All Busways & Bus Plugs
Panduit
Busbar Kit, Various
Mfr # RGRB19CN
Zoro # G2997569
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Copper
- For Use With 19" Racks That Meet EIA-310-D, Telecom/Data Center
- Width 1 in
- Depth 19.35 in
- Material - Grounding Connector Tin-Plated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # RGRB19CN
- Zoro # G2997569
- UPC # 074983788439
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Width | 1 in |
Depth | 19.35 in |
Grounding Bar Width | 1 in |
Grounding Bar Holes and Size | (20) #12-24 |
Grounding Bar Length | 19 in |
Details
Item | Busbar Kit |
Material of Construction | Copper |
For Use With | 19" Racks That Meet EIA-310-D, Telecom/Data Center |
Material - Grounding Connector | Tin-Plated Copper |
Includes | (2) Cage Nut Bonding Studs, (20) #12-24 x 1/2 in Hex Head Screws Installed, (4) #12-24 Bonding Nuts, Mounting Hardware, Mounting Hole Sets Have 5/8 in (15.9mm) Spacing |
Ground Wire Included | No |
Description/Special Features | Mounting Holes 5/8 in Hole Spacing |
Type | Grounding |
Standards | CSA C22.2 No 41-13, EIA-310, UL 467 |
Item - Grounding Connector | Grounding Strip Kit |
Grounding Bar Thickness | 3/16 in |
Material | Copper |
Description
Grounding Strip Kit, Material Copper, Description/Special Features Mounting Holes 5/8 in Hole Spacing, For Use With 19 in Racks That Meet EIA-310-D, Telecom/Data Center, Grounding Bar Holes and Size (20) #12-24, Grounding Bar Length 19 in, Grounding Bar Thickness 3/16 in, Grounding Bar Width 1 in, Ground Wire Included No, Includes (2) Cage Nut Bonding Studs, (20) #12-24 x 1/2 in Hex Head Screws Installed, (4) #12-24 Bonding Nuts, Mounting Hardware, Mounting Hole Sets Have 5/8 in (15.9mm) Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, Wide Range, 2", 1.50-1.70 (7303-015R)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 40A, 600V AC, Indicating (A6D40R)
- 3M Shrink Tubing, 3.69in ID, Black, 9in (8430-9)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- PANDUIT Grounding Busbar, Copper (GB2B0304TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- PANDUIT Grounding Busbar, Copper (GB4B0612TPI-1)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- EATON Busbar, 80A, 690V, 3 Phase (Z-SV/UL-16/3P-3TE/6)
- Panduit Busways & Bus Plugs