Shop All Cable Ties
Panduit
Bundle Retainer, 2" Bundle, Black, PK10
Mfr # BR2-1.3-X
Zoro # G0762069
product price: $87.39
/pk 10, $8.74/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/4"
- Color Black
- Width 2-1/4 in
- Max. Bundle Dia. 2 in
- Material Glass Filled Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BR2-1.3-X
- Zoro # G0762069
- UPC # 7498375658
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 2-1/4" |
Width | 2-1/4 in |
Max. Bundle Dia. | 2 in |
Height | 1.32" |
Overall Length | 2.5 in |
Details
Color | Black |
Item | Bundle Retainer |
Material | Glass Filled Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Mounting Method | Screw |
Product Type | Cable Tying |
Product Name | Bundle Retainer |
Cable Manager Type | Cable Retainer |
Certifications & Standards | RoHS |
Product Color | Black |
Product Material | Nylon 6.6 |
Additional Information | Environment: Indoors |
Product Class | Wire Routing, Management & Protection |
Description
Bundle Retainer,2 In. Bundle,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827428)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, 1NC, 15A @ 240V AC Contact Rating (V7-6C37E9-036)
- PANDUIT Cable Tie, 15.5", Nylon, Black, PK250 (BC4LH-S25-TL0)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- PANDUIT Standard Cable Tie, 15 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT4S-C0)
- PANDUIT Cable Tie, 8, Polypropylene, Blue, PK100 (PLT2I-C186)
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- KABLE KONTROL Kable Kontrol® 7" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - UV Black (MHT7-50-Black)
- Panduit Cable Ties