Shop All Cable Carriers
Panduit
Bundle Retainer, 2" (50.8mm) Bundle, Adh
Mfr # BR2-1.3-A-X
Zoro # G3147605
product price: $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Width 2-1/4 in
- Height 4.88 in
- Length 2-1/2 in
- Type Harness Board Accessory
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BR2-1.3-A-X
- Zoro # G3147605
- UPC # 7498375504
- Country of Origin United States
- Category Cable Carriers
Dimensions
Outside Width | 2-1/4 in |
Height | 4.88 in |
Length | 2-1/2 in |
Overall Length | 2.5 in |
Width | 2.25 in |
Details
Type | Harness Board Accessory |
Material | Nylon 6/6 |
For Use With | QB-BASE175-Q, QB-S6-1000-L |
Color | Black |
Product Type | Cable Tying |
Cable Manager Type | Cable Retainer |
Product Name | Cable Retainer |
Product Material | Nylon |
Product Color | Black |
Additional Information | Supports cable in vertical or horizontal configurations, Environment: Indoors |
Product Class | Wire Routing, Management & Protection |
Description
Bundle Retainer, 2" (50.8mm) Bundle, Adh., 1.3" (33.0mm) Post, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES PKGD:FERRULE .687in.ID X 1.00in.LG, 100PK (7329)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC7)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5503-30-00)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-1)
- IGUS Mounting Brkt, Micro, Open, OW.65In/16.5mm (060-10-12PZ)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16334K)
- ROBOTRAX Robotrax 3D, Round, W3.94In, L3.28Ft (R100-195-1meter)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-200-0-4)
- Panduit Cable Carriers