Shop All Cable Carriers
Panduit
Bundle Retainer, 2" (50.8mm) Bundle, 4.0
Mfr # BR2-4-X
Zoro # G3147499
product price: $126.99
/pk 10, $12.70/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.56 in
- Outside Width 2.18 in
- Color Black
- Width 2.18 in
- Height 4.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BR2-4-X
- Zoro # G3147499
- UPC # 7498352238
- Country of Origin United States
- Category Cable Carriers
Dimensions
Length | 2.56 in |
Outside Width | 2.18 in |
Width | 2.18 in |
Height | 4.06 in |
Overall Length | 2.56 in |
Details
Color | Black |
Material | Nylon 6/6 |
Type | Harness Board Accessory |
For Use With | QB-BASE175-Q, QB-S6-1000-L |
Certifications & Standards | RoHS |
Cable Manager Type | Cable Retainer |
Product Name | Wire Bundle Retainer |
Additional Information | Environment: Indoors |
Product Color | Black |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Description
Bundle Retainer, 2" (50.8mm) Bundle, 4.0" (101.6mm) Post, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Ceiling Sensor (OMNIDT2000BP1277)
- CANTEX Male Adapter, 1-1/4 In Conduit, PVC (5140106)
- LUTRON Lighting Dimmer, 120V AC (MA-PRO-WH)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-YL-2PK)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- PANDUIT Replacement for Panduit T70biw10 (T70BIW10 PANDUIT)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16134K)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-4)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm.5Ft (S0650.1-4.00-RS1-095-1v5)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-200-0-1)
- Panduit Cable Carriers