Shop All Wire Terminals
Panduit
Bullet Disconnect, Male, Vyl, Insul, PK25
Mfr # EBV18-4MB-Q
Zoro # G0427139
product price: $4.99
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Insulation Color Red
- Max. Temp. 122 Degrees F
- Terminal Type Male Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EBV18-4MB-Q
- Zoro # G0427139
- UPC # 61305634181
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 0.83 in |
Width | 0.16 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Item | Bullet Disconnect,Male,Vyl,Insul,PK25 |
Max. Temp. | 122 Degrees F |
Terminal Type | Male Bullet |
Connection Material | Brass |
Seam | Butted |
Max. Voltage | 600V |
Standards | cULus, E466810 |
Finish | Tin-Plated |
Insulation Dia | 0.15 in |
Barrel Type | Butted Seam |
Color Coding | Red |
Max Operating Temperature | 50 degrees celsius |
Product Class | Wire Termination |
Description
Bullet Disconnect,Male,Vyl,Insul,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 20x20, Aluminum (A20P20AL)
- 3M Shrink Tubing, 0.046in ID, Black, 6in, PK100 (FP301-3/64-6"-BLACK-10-10 PC PKS)
- ALLEN TEL Cat 6 Patch Panel, 2 RU, 48-Port (AT66-PNL-48)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADR4)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 16, PK50 (EDV14-250M-L)
- PANDUIT Male Disconnect, Nyl, Full Insul, 12, PK25 (EDNF10250FIMB-Q)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (P8-38R-Q)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- Panduit Wire Connectors & Disconnects