Shop All Wire Terminals
Panduit
Bullet Disconnect, Male, PK25
Mfr # EBNF14-4FIM-Q
Zoro # G0427041
product price: $8.15
/pk 25, $0.33/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Insulation Color Blue
- Features Funnel Entry
- Overall Length 1.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EBNF14-4FIM-Q
- Zoro # G0427041
- UPC # 61305634174
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 1.06 in |
Width | 0.16 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Item | Bullet Disconnect,Male,PK25 |
Features | Funnel Entry |
Max. Voltage | 600V |
Max. Temp. | 185 Degrees F |
Standards | cULus, E466810 |
Terminal Type | Male Bullet |
Seam | Butted |
Connection Material | Brass |
Finish | Tin-Plated |
Insulation Dia | 0.18 in |
Max Operating Temperature | 85 degrees Celsius |
Color Coding | Blue |
Product Class | Wire Termination |
Description
Bullet Disconnect,Male,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (16/38LITZ.125)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 3 Nylon, Smooth Finish, Black (NP263BK)
- QUICKCABLE Primary Wire, 12 Gauge, Blue, 100ft. (230506-100)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV14-6F-M)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- PANDUIT 16-14 AWG Kynar Ring Terminal #8 Stud PK100 (PK14-8R-C)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #6 Stud PK250 (MH18-6FLK)
- Panduit Wire Terminals