Shop All Wire Terminals
Panduit
Bullet Disconnect, Female, PK25
Mfr # EBNF14-4FIB-Q
Zoro # G0427075
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Insulation Color Blue
- Max. Temp. 185 Degrees F
- Connection Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # EBNF14-4FIB-Q
- Zoro # G0427075
- UPC # 61305634173
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 0.99 in |
Width | 0.15 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Item | Bullet Disconnect,Female,PK25 |
Max. Temp. | 185 Degrees F |
Connection Material | Brass |
Max. Voltage | 600V |
Standards | cULus, E466810 |
Seam | Butted |
Features | Funnel Entry |
Terminal Type | Female Bullet |
Finish | Tin-Plated |
Insulation Dia | 0.17 in |
Color Coding | Blue |
Product Class | Wire Termination |
Max Operating Temperature | 85 degrees Celsius |
Description
Bullet Disconnect,Female,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321SW)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- PANDUIT Ring Term, Vyl, Insul, 6 Awg, PK25 (EV6-38R-Q)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P4-14R-E)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P6-10R-T)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- Panduit Wire Connectors & Disconnects