Shop All Cable Ties
Panduit
Bt, Cable Tie, Min, 4", Nat, PK5000
Mfr # BT1M-XMR
Zoro # G0423392
product price: $551.99
/pk 5000, $0.11/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Color Natural
- Width 0.10"
- Tensile Strength 30 lb
- Max. Bundle Dia. 0.82 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT1M-XMR
- Zoro # G0423392
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 4 |
Width | 0.10" |
Max. Bundle Dia. | 0.82 in |
Overall Length | 4 in |
Details
Color | Natural |
Item | Bt,Cable Tie,Min,4",Nat,PK5000 |
Tensile Strength | 30 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
No. of Pieces | 5000 |
Standards | UL Listed, UL Recognized, CSA Certified, CE Compliant |
Tensile Strength - Cable Tie | 30 lb |
Indoor/Outdoor | Indoor |
Thickness | 35.4 mil |
Application | For Automated Tooling |
Minimum Loop Tensile Strength | 30 lb |
Product Name | Reel-Fed Cable Tie |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Compatibility | PAT1M System |
Cable Manager Type | Cable Tie |
Product Color | Natural |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Bt,Cable Tie,Min,4 In.,Nat,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- SQUARE D Wireway, Square-Duct, 12 inch by 12 inch, 4 feet long, hinged cover, N1 paint, NEMA 1 (LDB124)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 10 in D (CSD162010)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- PANDUIT Cable Tie, 28.3"L, Nylon, Black, PK100 (PRT8EH-C0)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 32" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 50 pc Pack (CT273)
- Panduit Cable Ties