Shop All Lockout Padlocks
Panduit
Brown Plastic Body Padlock
Mfr # PSL-8BR
Zoro # G2786247
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Body Material Aluminum
- Shackle Height (mm) 38.1
- Body Width (In.) 1.58
- Body Height (mm) 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PSL-8BR
- Zoro # G2786247
- UPC # 7498329120
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Shackle Height (mm) | 38.1 |
Body Width (In.) | 1.58 |
Body Height (mm) | 45 |
Shackle Diameter (mm) | 6.6 |
Shackle Width (In.) | 0.75 |
Shackle Diameter (In.) | 0.26 |
Shackle Width (mm) | 19 |
Body Height (In.) | 1.77 |
Shackle Height (In.) | 1.5 |
Body Width (mm) | 40 |
Details
Color | Brown |
Body Material | Aluminum |
Product Type | Non-Conductive Safety Padlock |
Body Thickness (In.) | 0.79 |
Arm Material | Steel |
Body Thickness (mm) | 20 |
Note | Non Conductive |
Product Class | Safety & Security |
Description
Brown Plastic Body Padlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, M (J22207)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (821)
- SIGNMISSION Visitor Parking Only Sign 12inx18in Heavy Gauge Aluminum Signs, 18" L, 12" H, A- Ho - Vis Pk Only (A- Ho - Vis Pk Only)
- PANDUIT Safety Lockout Padlock, Body Color: Blue (PSL-8BU)
- PANDUIT Safety Lockout Padlock (PSL-8GR)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- PANDUIT Orange Plastic Body Padlock (PSL-8OR)
- PANDUIT Non-Conductive Lock, 1.50" Shackle, Rd (PSL-8)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK6 (A1105KAS6BLU)
- Panduit Lockout Padlocks