Shop All Ground Rods & Clamps
Panduit
Bronze Service Post Connector, #2 SOL-2/
Mfr # SP2-2/0L-Q
Zoro # G2767575
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.9"
- Material High copper content hard drawn rod
- Standards cULus Listed - 467, DB Rated - Yes
- For Use With Connecting Conductors to Various Sizes of Tapped Hole
- Overall Length 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SP2-2/0L-Q
- Zoro # G2767575
- UPC # 7498371671
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 1.9" |
Overall Length | 1.88 in |
Copper Conductor Size Range | #2 SOL - 2/0 STR |
Stud Length (In.) | 1.25 |
Stud Length (mm) | 31.8 |
Length (mm) | 47.8 |
Wire Diameter Range (In.) | 0.258 - 0.419 |
Conductor Size Run | 0.88 |
Length (In.) | 1.88 |
Details
Material | High copper content hard drawn rod |
Standards | cULus Listed - 467, DB Rated - Yes |
For Use With | Connecting Conductors to Various Sizes of Tapped Hole |
Type Of Application | Male Stud, For grounding two copper code conductors to steel structures, busbars, or transformers or for tapping busbar with a hex nut and washer |
Nut Hex | 1.13 |
Body Hex | 0.88 |
UL Listed | Yes |
Tightening Torque (In-Lbs) | 500 |
Product Material | Copper |
Product Type | Grounding Connector |
Product Name | Grounding Connector |
Product Class | Grounding & Bonding |
Description
Bronze Service Post Connector, #2 SOL-2/0 STR, male, 2 cables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 5PK 12 Conduit Clamp (E977DC-CTN)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 70A, 250V AC, Non-Indicating (NON-70)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (208LS1)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 34 AWG, 8 oz, 4043' Length, 0.0069" Diameter, Natural (34SNSP.5)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- PANDUIT Bronze Grounding Clamp, U-Bolt, 2/0 Sol- (GPL-22-X)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT #8 X 1/2" Low Profile Self-Tapping Screw (PSMS8)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PANDUIT Armor Cable Grounding Kits (ACGK)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58C1K)
- Panduit Ground Rods & Clamps