Shop All Ground Rods & Clamps
Panduit
Bronze Service Post Connector, #10 SOL-#
Mfr # SPF2-4-C
Zoro # G2802049
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.6"
- Material Bronze
- Application Utility/Ground Grid
- Overall Length 1.56 in
- Standards Met cULus Listed - 467, DB Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SPF2-4-C
- Zoro # G2802049
- UPC # 7498371696
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Length | 1.6" |
Overall Length | 1.56 in |
Maximum Copper Conductor Size (AWG SOL) | 10 |
Hex Size (mm) | 19 |
Minimum Copper Conductor Size (AWG STR) | 4 |
Hex Size (In.) | 0.75 |
Overall Length (mm) | 39.6 |
Overall Length (In.) | 1.56 |
Details
Material | Bronze |
Application | Utility/Ground Grid |
Standards Met | cULus Listed - 467, DB Rated |
Product Type | Grounding Connector |
Product Material | Copper |
Product Name | Grounding Connector |
Product Class | Grounding & Bonding |
Description
Bronze Service Post Connector, #10 SOL-#4 STR, female, 2 cables
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Open Close, Black (10250TS43)
- STENS Oil Drain Plug, Honda 90131-896-650 (125-704)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KP, KR3 Series (9001SK40)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Bronze Ground Pipe Clamp, DB (GPC2-1D-C)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- ILSCO Aluminum Lay-in Ground Lug, Dual Ra, PK4 (GBL-1/0-EC)
- Panduit Ground Rods & Clamps